Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, 38 in. x 78 in.

  • Mfr # 7-1048C

  • Zoro # G0106806


product price: $90.86
/ea
Free Shipping & Returns

Key Features

For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
4G1
Fits Brand
Tafco
Height
77 5/8 in
Compatible with Manufacturer Model Number
4G1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1048C
Zoro #
G0106806
UPC #
-
Country of Origin
United States

Dimensions

Height
77 5/8 in
Overall Width
38 1/4 in

Details

Item
Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
4G1
Fits Brand
Tafco
Compatible with Manufacturer Model Number
4G1
Compatible Manufacturer Model Number
4G1
Compatible with Mfr. Model No.
4G1
For Use with Mfr Model Number
4G1
Compatible Manufacturer Part Number
4G1
Compatible with Manufacturer Model No.
4G1
Compatible Pump Manufacturer Part Number
4G1
Compatible Mfr. Model Number
4G1

Description

Gasket, Compatible with Manufacturer Model Number 4G1, For Use With Freezers, Refrigerators, Overall Height 77 5/8 in, Overall Width 38 1/4 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.