Disposable Microfiber Mop Pad, White, Microfiber, PK500
Mfr # TMMP446018
Zoro # G3171791
product price:Â $163.99
/pk 500, $0.33/ea
Free Shipping & Returns
Key Features
Mop Head Color
White
Mop Head Material
Microfiber
Material
Microfiber
Features
Eliminates Risk of Cross-Contamination, For Wet/Dry Applications
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMMP446018
Zoro #
G3171791
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 in
Overall Width
18 in
Details
Mop Head Color
White
Mop Head Material
Microfiber
Item
Disposable Microfiber Mop Pad
Material
Microfiber
Features
Eliminates Risk of Cross-Contamination, For Wet/Dry Applications
Color
White
Product Type
Disposable Mop Pad
Description
Disposable Microfiber Mop Pad, Overall Width 18 in, Overall Length 6 in, Color White, Material Microfiber, Features Eliminates Risk of Cross-Contamination, For Wet/Dry Applications, Product Type Disposable Mop Pad, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.