Zoro Homepage

G-Plus 30 ft. Measuring Tape

  • Mfr # GP-30BW

  • Zoro # G811788217


product price: $66.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-30BW
Zoro #
G811788217
UPC #
-
Country of Origin
China

Description

TAJIMA GP-30BW G-Plus Measuting Tape 30ft 1 ct Premium measuring tape with advanced Hyper-Acry-Coat tape coatings, ultra-hard end hooks, and armored cases.Features: Advanced Blade Coating: Unique Hyper-Acry-Coat blade coating is non-reflectie and provides superior blade protection and cale readibilityUltra-Hard End Hooks: Tempered steel end hooks and 4-rivet attachment ensure consistently accurate inside and outside measurementsEnd Hook Guard: Thick elastomer case armor extends around the body of the tape measure to protect end hoods and work surfacesFeatures: 30ft x 1 inch wide steel tape with glare-free Hyper-Coat blade coatingTempered steel end hood secured by 4 independent rivets and steel black plateSmooth, high tensile-strength return springHorizontal without bending: 7.75 ft / 2.4 mVertical without bending: 12.5 ft / 3.8 mProduct Dimensions: 5.5 x 4.9 x 2 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.