Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
984TA7CHPUSP
Zoro #
G7548091
UPC #
094719304443
Country of Origin
United States
Dimensions
Overall Width
9.9 in
Plate Width
7 in
Overall Length
14.8 in
Overall Height
4.3 in
Plate Length
7 in
Details
Item
Hotplate
Temp. Range (F)
41 Degrees to 932 Degrees
Temp. Range (C)
5 Degrees to 500 Degrees
Voltage
120
Standards
TUV
Voltage Rating
120V
Watts
950 W
Auto Shutoff
Yes
Includes Timer
Yes
Amps
7.9 A
Includes
Clamp, Connector, Rtd Probe, Support Rod
Load Capacity - Metric
2.5 L
Plate Shape
Square
Temp. Range
Ambient + 5 to 500C
Hot Plate Item
Hot Plate
Plate Material
Ceramic
Variable Speed
No
Description
Hot Plate, Temp. Range (C) 5 Degrees to 500 Degrees , Temp. Range (F) 41 Degrees to 932 Degrees , Plate Length 7 in, Plate Width 7 in, Plate Shape Square, Plate Material Ceramic, Load Capacity - Metric 2.5 L, Overall Height 4.3 in, Overall Length 14.8 in, Overall Width 9.9 in, Variable Speed No, Auto Shutoff Yes, Includes Timer Yes, Voltage 120, 7.9 A Amps, 950 W Watts, Standards TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.