This item is Discontinued.

Talboys Hotplate-Stirrer, Magnetic, 10inLx10inW 984TA0CHSEUC

Hotplate-Stirrer, Magnetic, 10inLx10inW (Discontinued)

  • Mfr # 984TA0CHSEUC
  • Zoro # G0314889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
984TA0CHSEUC
Zoro #
G0314889
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
10"
Plate Width
10"
Overall Length
17.9"
Width
6.6"
Overall Width
13"
Overall Height
4.3"
Depth
10.8"
Height
4.3"

Details

Item
Magnetic Hot Plate Stirrer
Type
Magnetic
Plate Shape
Square
Plate Material
Ceramic
Load Capacity - Metric
6L
Number of Stirring Positions
1
Voltage
230
Speed
60 to 1600 rpm
Amps
7
Temp. Range (F)
41 Degrees to 932 Degrees
Temp. Range (C)
5 Degrees to 500 Degrees
Includes Timer
Yes
Auto Shutoff
Yes
Timer
1 sec to 160 hr.
Standards
CE, TUV
Variable Speed
Yes
Hot Plate Item
Hot Plate Stirrer
RPM
60 to 1600
Watts
1600

Description

Hot Plate Stirrer, Temp. Range (C) 5 Degrees to 500 Degrees , Temp. Range (F) 41 Degrees to 932 Degrees , Plate Length 10 in, Plate Width 10 in, Plate Shape Square, Plate Material Ceramic, Load Capacity - Metric 6L, Overall Height 4.3 in, Overall Length 17.9 in, Overall Width 13 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 60 to 1600 rpm, Auto Shutoff Yes, Includes Timer Yes, Voltage 230, 7 Amps, 1600 Watts, Standards CE, TUV

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.