This item is Discontinued.

Talboys Hotplate-Stirrer 135mm Round Top S/S Dig 984TARSHSUSP

Hotplate-Stirrer 135mm Round Top S/S Dig (Discontinued)

  • Mfr # 984TARSHSUSP
  • Zoro # G5874775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
984TARSHSUSP
Zoro #
G5874775
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14.8 in
Plate Length
5.3"
Overall Width
9.9 in
Overall Height
4.3 in
Plate Dia.
5.3 in

Details

Plate Material
Stainless Steel
Voltage Rating
120V
Variable Speed
Yes
Auto Shutoff
Yes
Load Capacity - Metric
1.5L
Item
Hotplate-stirrer
Includes Timer
Yes
Temp. Range
Ambient + 5 To 400C
Temp. Range (F)
41 Degrees to 752 Degrees
Standards
TUV
Includes
Support Rod, Clamp, Connector And Rtd Probe
Amps
8.3
Plate Shape
Round
Number of Stirring Positions
1
Voltage
120
Watts
500
Temp. Range (C)
5 Degrees to 400 Degrees
Speed
60 to 1600 rpm
Hot Plate Item
Hot Plate Stirrer

Description

Hot Plate Stirrer, Temp. Range (C) 5 Degrees to 400 Degrees , Temp. Range (F) 41 Degrees to 752 Degrees , Plate Dia. 5.3 in, Plate Shape Round, Plate Material Stainless Steel, Load Capacity - Metric 1.5L, Overall Height 4.3 in, Overall Length 14.8 in, Overall Width 9.9 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 60 to 1600 rpm, Auto Shutoff Yes, Includes Timer Yes, Voltage 120, 8.3 Amps, 500 Watts, Standards TUV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.