This item is Discontinued.

Talboys Stirrer 10 x 10 In. Ceramic Digital 984TA0CSTUSP

Stirrer 10 x 10 In. Ceramic Digital (Discontinued)

  • Mfr # 984TA0CSTUSP
  • Zoro # G6022317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
984TA0CSTUSP
Zoro #
G6022317
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
10"
Plate Width
10"
Overall Length
17.9"
Overall Width
13"
Width
13
Depth
17.9
Overall Height
4.3"
Height
4.3

Details

Type
Ceramic
Item
Magnetic Stirrer
Plate Shape
Square
Plate Material
Ceramic
Load Capacity - Metric
6L
Speed Range
60 to 1600 rpm
Number of Stirring Positions
1
Voltage
120
Includes
3-Wire Detachable Cord, PFTE Coated Stir Bar
RPM
60-1600
Plug Style - Lab Equipment
Standard
Amps
0.4
Standards
TUV
Timer
1Sec To 160 Hrs
Watts
50
Display
Digital
Load Capacity - English
1.5 gal.
Operating Temp. Range
5 Degrees to 40 Degrees C
Variable Speed
Yes
Includes Timer
Yes

Description

Magnetic Stirrer, Plate Shape Square, Plate Length 10 in, Plate Width 10 in, Plate Material Ceramic, Load Capacity - Metric 6L, Speed Range 60 to 1600 rpm, Number of Stirring Positions 1, Voltage 120, Display Digital, Amps 0.4, Watts 50, Includes Timer Yes, Operating Temp. Range 5 Degrees to 40 Degrees C, Overall Height 4.3 in, Overall Length 17.9 in, Overall Width 13 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 1.5 gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.