Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
984TA0CSTEUP
Zoro #
G0315099
UPC #
-
Country of Origin
United States
Dimensions
Plate Length
10 in
Plate Width
10 in
Height
4.3"
Overall Length
17.9 in
Overall Height
4.3 in
Width
13"
Overall Width
13 in
Depth
17.9"
Description
Magnetic Stirrer, Plate Shape Square, Plate Length 10 in, Plate Width 10 in, Plate Material Ceramic, Load Capacity - Metric 6L, Speed Range 60 to 1600 rpm, Number of Stirring Positions 1, Voltage 230, Display Digital, Amps 0.2, Watts 50, Includes Timer Yes, Operating Temp. Range 5 Degrees to 40 Degrees C, Overall Height 4.3 in, Overall Length 17.9 in, Overall Width 13 in, Plug Style - Lab Equipment European, Variable Speed Yes, Load Capacity - English 1.5 gal
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.