Zoro Homepage
This item is Discontinued.
Talboys VORTEX MIXER ADVANCED 120V 945603

VORTEX MIXER ADVANCED 120V (Discontinued)

  • Mfr # 945603
  • Zoro # G4771986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
945603
Zoro #
G4771986
UPC #
094719305433
Country of Origin
United States

Details

Item
Vortex Mixer
Voltage
230
Plug Style - Lab Equipment
Standard
Amps
1.2
Number of Platforms
0
Movement Type - Lab Shakers
Vortex Mixer
Operating Temp. Range
Ambient 5 Degrees to 65 Degrees
Includes
Cup Head, 3 in Head with Cover
Hazardous Location
No
Item - Lab Shakers
Shaker
Speed Range
500 to 3000 rpm
Hz
50/60
Material
Polymer
Movement Type
Vortex Mixer

Description

Shaker, Vortex Mixer, Speed Range 500 to 3000 rpm, Operating Temp. Range Ambient 5 Degrees to 65 Degrees , Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 1.2, Hz 50/60, Voltage 230

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.