Zoro Homepage
This item is Discontinued.
Talboys Vortex Mixer, Microplate, 120V, ADV 9456TAMPUSA

Vortex Mixer, Microplate, 120V, ADV (Discontinued)

  • Mfr # 9456TAMPUSA
  • Zoro # G5958364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9456TAMPUSA
Zoro #
G5958364
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.4 in
Overall Height
4.5 in
Overall Depth
10 in
Overall Length
10."
Manufacturers Warranty Length
2 years

Details

Item
Advanced Microplate Vortex Mixer
Operating Speed
300 to 2500 rpm
Voltage
120
Plug Style - Lab Equipment
Standard
Operating Temp. Range
Ambient 5 Degrees to 65 Degrees
Includes
Cup Head, Microplate Holder
Item - Lab Shakers
Shaker
Hazardous Location
No
Speed Range
300 to 2500 rpm
Amps
0.25
Hz
50/60
Power Required
120V
Material
Polymer
Movement Type - Lab Shakers
Vortex Mixer
Number of Platforms
0
Movement Type
Vortex Mixer

Description

Shaker, Vortex Mixer, Speed Range 300 to 2500 rpm, Operating Temp. Range Ambient 5 Degrees to 65 Degrees , Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.25, Hz 50/60, Voltage 120, Overall Depth 10 in, Overall Height 4.5 in, Overall Width 5.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.