Zoro Homepage
This item is Discontinued.
Talboys Vortex Mixer, Polymer, 120V 9456TAPSEU

Vortex Mixer, Polymer, 120V (Discontinued)

  • Mfr # 9456TAPSEU
  • Zoro # G0297337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9456TAPSEU
Zoro #
G0297337
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr.
Overall Length
7"
Overall Width
4.4 in
Overall Height
5.3 in
Overall Depth
7 in

Details

Item
Vortex Mixer
HP
1.2
Voltage
230
Plug Style - Lab Equipment
European
Item - Lab Shakers
Shaker
Special Features
LED Displays for Speed and Time, Pulse Mode
Hazardous Location
No
Includes
Cup Head, 3 in Hear with Rubber Cover, (12) Micro Tubes Stainless Steel Holder
Number of Platforms
0
Hz
50/60
Material
Polymer
Speed Range
500 to 3000 rpm
Operating Temp. Range
Ambient 5 Degrees to 65 Degrees
Movement Type - Lab Shakers
Vortex Mixer
Amps
0.6
Movement Type
Vortex Mixer

Description

Shaker, Vortex Mixer, Speed Range 500 to 3000 rpm, Operating Temp. Range Ambient 5 Degrees to 65 Degrees , Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment European, Amps 0.6, Hz 50/60, Voltage 230, Overall Depth 7 in, Overall Height 5.3 in, Overall Width 4.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.