Zoro Homepage
This item is Discontinued.
Talboys Vortex Mixer, Polymer, 230V 9456TAHDEUA

Vortex Mixer, Polymer, 230V (Discontinued)

  • Mfr # 9456TAHDEUA
  • Zoro # G0315169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9456TAHDEUA
Zoro #
G0315169
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6.3 in
Overall Depth
9.5 in
Manufacturers Warranty Length
2 yr.
Overall Width
6 in
Overall Length
9.5"

Details

Item
Vortex Mixer
HP
0.2
Operating Speed
300 to 2500 rpm
Voltage
230
Plug Style - Lab Equipment
European
Hazardous Location
No
Number of Platforms
0
Item - Lab Shakers
Shaker
Hz
50/60
Includes
1.5mL Tube Rack, Cover, Cup Head, Universal Holder
Power Required
230V
Movement Type - Lab Shakers
Vortex Mixer
Speed Range
300 to 2500 rpm
Material
Polymer
Operating Temp. Range
Ambient 5 Degrees to 65 Degrees
Amps
0.13
Movement Type
Vortex Mixer

Description

Shaker, Vortex Mixer, Speed Range 300 to 2500 rpm, Operating Temp. Range Ambient 5 Degrees to 65 Degrees , Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment European, Amps 0.13, Hz 50/60, Voltage 230, Overall Depth 9.5 in, Overall Height 6.3 in, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.