Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Paint, Gloss, Acrylic Base, Assorted

  • Mfr # 3582812M

  • Zoro # G516254949


product price: $65.15
/ea

Key Features

Paint Base Type
Acrylic
Finish
Gloss
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3582812M
Zoro #
G516254949
UPC #
-
Country of Origin
Netherlands

Details

Paint Base Type
Acrylic
Item
Acrylic Paint
Finish
Gloss
Color
Assorted

Description

This acrylic color set offers a great basic palette of colors to create various paintings with. These bigger tubes of common colors are great to have in your collection! Contents: 12 x 75 ml tubes 105 Titanium White - 275 Primary Yellow - 276 Azo Orange - 396 Naphthol Red Medium - 318 Carmine - 568 Permanent Blue Violet - 504 Ultramarine - 564 Brilliant Blue - 619 Permanent Green Deep - 227 Yellow Ochre - 411 Burnt Sienna - 701 Ivory Black. Talens Art Creation acrylic color is a reliable quality acrylic paint based on acrylic resin. The paint has a pasty consistency, dries quickly and has a silky gloss when dry. These acrylic colors can be used both straight from the tube and thinned with water and are waterproof when dry. The colors are easy to mix with one another and easy to use due to their dosing cap. This versatile paint can be used on almost any surface, as long as it is somewhat absorbent and free of grease and dust. From canvas and paper to plaster, board, wood, stone and cement. Since the tubes are transparent, you can easily pick the color you want to use while painting.


  • Talens Art Creation acrylic color is a reliable quality acrylic paint based on acrylic resin. The paint has a pasty consistency, dries quickly and has a silky gloss when dry
  • Can be used both straight from the tube or thinned with water
  • This acrylic color set offers a great basic palette of colors to create various paintings with
  • Transparent tubes make color selection easy while painting

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.