Zoro Homepage

Acrylic Paint, Gloss, Acrylic Base, Assorted

  • Mfr # 9021824M

  • Zoro # G516254789


product price: $25.29
/ea

Key Features

Finish
Gloss
Color
Assorted
Paint Base Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9021824M
Zoro #
G516254789
UPC #
-
Country of Origin
Netherlands

Details

Finish
Gloss
Color
Assorted
Item
Acrylic Paint
Paint Base Type
Acrylic

Description

This acrylic color set of 24 x 12 ml tubes offers a great basic palette of colors to create various paintings with. Because of their convenient size, these tubes are ideal to have in your studio or to take with you while you travel. Contents: 12 x 12 ml tubes 267 Azo Yellow Lemon, 275 Primary Yellow, 270 Azo Yellow Deep, 276 Azo Orange, 396 Naphthol Red Medium, 318 Carmine, 369 Primary Magenta, 567 Permanent Red Violet, 568 Permanent Blue Violet, 504 Ultramarine, 512 Cobalt Blue Ultramarine, 572 Primary Cyan, 570 Phthalo Blue, 564 Brilliant Blue, 661 Turquoise Green, 617 Yellowish Green, 701 Ivory Black, 409 Burnt Umber, 411 Burnt Sienna, 227 Yellow Ochre, 619 Permanent Green Deep, 618 Permanent Green Light, and 2 tubes of 105 Titanium White. Talens Art Creation acrylic color is a reliable quality acrylic paint based on acrylic resin. The paint has a pasty consistency, dries quickly and has a silky gloss when dry. These acrylic colors can be used both straight from the tube and thinned with water and are waterproof when dry. The colors are easy to mix with one another and easy to use due to their dosing cap. This versatile paint can be used on almost any surface, as long as it is somewhat absorbent and free of grease and dust. From canvas and paper to plaster, board, wood, stone and cement. Since the tubes are transparent, you can easily pick the color you want to use while painting.


  • Talens Art Creation acrylic color is a reliable quality acrylic paint based on acrylic resin
  • Can be used both straight from the tube or thinned with water
  • This acrylic color set of 24 x 12 ml tubes offers a great basic palette of colors to create various paintings with
  • Transparent tubes make color selection easy while painting

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.