Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Paint, Gloss, Acrylic Base, Assorted

  • Mfr # 9021863M

  • Zoro # G616254870


product price: $36.99
/pk 3, $12.33/ea

Key Features

Color
Assorted
Finish
Gloss
Paint Base Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9021863M
Zoro #
G616254870
UPC #
194629154548
Country of Origin
Netherlands

Details

Color
Assorted
Item
Acrylic Paint
Finish
Gloss
Paint Base Type
Acrylic

Description

This acrylic color set offers a great palette of summery colors to create various paintings with. Because of their convenient size, these tubes are ideal to have in your studio or to take with you while you travel. Each set includes 6 x 12 ml tubes 269 Azo Yellow Medium - 390 Pastel Rose - 366 Quinacridone Rose - 517 Kings Blue - 678 Mint Green - 673 Phthalo Green Light. Talens Art Creation acrylic color is a reliable quality acrylic paint based on acrylic resin. The paint has a pasty consistency, dries quickly and has a silky gloss when dry. These acrylic colors can be used both straight from the tube and thinned with water and are waterproof when dry. The colors are easy to mix with one another and easy to use due to their dosing cap. Sold as 3 sets for a total of 18-tubes.


  • Talens Art Creation acrylic color is a reliable quality acrylic paint based on acrylic resin. The paint has a pasty consistency, dries quickly and has a silky gloss when dry.
  • Can be used both straight from the tube or thinned with water
  • This acrylic color set of 6 x 12 ml tubes offers a great palette of summery colors to create various paintings with.
  • Transparent tubes make color selection easy while painting.
  • The colors are easy to mix with one another and easy to use due to their dosing cap.
  • 6 per set, sold as 3 sets, 18 tubes total

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.