
Dotted Sketchbook, 80 Sheets, 50lbs, 5.1'' x 8.3'', 3PK
Mfr # 9314402M
Zoro # G621734404
product price: $47.59
/pk 3, $15.86/eaKey Features
Paper Weight
50lb/80gsm
Paper Color
Cream
Binding
Hardbound
Includes
3 Sketchbooks
Material
Paper Sketchbook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9314402M
Zoro #
G621734404
UPC #
194629155040
Country of Origin
China
Details
Paper Weight
50lb/80gsm
Paper Color
Cream
Binding
Hardbound
Includes
3 Sketchbooks
Material
Paper Sketchbook
Color
Cream Paper, Black Cover
Description
The dotted sheets of these sketchbooks are a wonderful compromise between blank and ruled or gridded sheets; they offer you a guide without taking attention away from what you create. With these evenly spaced dots, you can experience the insurance of lines and the freedom of a blank page in one sketchbook! Use these books for anything you want: taking notes, planning, drawing diagrams, mind maps, sketching, bullet journaling, lettering, calligraphy, you name it! They are suitable for pencil and ink and come in a variety of sizes. Talens Art Creation dotted sketchbooks contain 80 cream-colored, dotted sheets of 80 g/mSqrd, feature a soft, stylish black cover and include a ribbon bookmark and elastic closure band. Sold as a pack of 3.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.