Zoro Homepage

Dotted Sketchbook, 80 Sheets, 50lbs, 8.3'' x 11.7'' (A4), 2PK

  • Mfr # 9314403M

  • Zoro # G921734456


product price: $52.59
/pk 2, $26.30/ea

Key Features

Paper Color
Cream
Paper Weight
50lb/80gsm
Color
Cream Paper, Black Cover
Binding
Hardbound
Material
Paper Sketchbook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9314403M
Zoro #
G921734456
UPC #
194629155057
Country of Origin
China

Details

Paper Color
Cream
Paper Weight
50lb/80gsm
Color
Cream Paper, Black Cover
Binding
Hardbound
Material
Paper Sketchbook
Includes
2 Sketchbooks

Description

The dotted sheets of these sketchbooks are a wonderful compromise between blank and ruled or gridded sheets; they offer you a guide without taking attention away from what you create. With these evenly spaced dots, you can experience the insurance of lines and the freedom of a blank page in one sketchbook! Use these books for anything you want: taking notes, planning, drawing diagrams, mind maps, sketching, bullet journaling, lettering, calligraphy, you name it! They are suitable for pencil and ink and come in a variety of sizes. Talens Art Creation dotted sketchbooks contain 80 cream-colored, dotted sheets of 80 g/mSqrd, feature a soft, stylish black cover and include a ribbon bookmark and elastic closure band. Sold as a pack of 2.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.