Zoro Homepage

Gouache Paint Set, 12mL, 12-Color Set, 2PK

  • Mfr # 9021612M

  • Zoro # G216254706


product price: $35.75
/pk 2, $17.88/ea

Key Features

Color
Assorted
Finish
Matte
Includes
24 Tubes
Recommended Grade
Grade 8+
Paint Type
Gouache
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9021612M
Zoro #
G216254706
UPC #
194629154487
Country of Origin
Netherlands

Details

Item
Gouache Paint
Color
Assorted
Finish
Matte
Includes
24 Tubes
Recommended Grade
Grade 8+
Paint Type
Gouache
Recommended Age
13+ years
Opacity
Opaque

Description

This gouache set offers a great basic palette of colors to create various paintings with. Because of their convenient size, these tubes are ideal to have in your studio or to take with you while you travel. Each set includes 12 x 12 ml tubes 100 White - 205 Lemon Yellow Primary - 201 Light Yellow - 334 Scarlet - 362 Deep Rose - 512 Cobalt Blue Ultramarine - 501 Light Blue Cyan - 602 Deep Green - 227 Yellow Ochre - 411 Burnt Sienna - 409 Burnt Umber - 700 Black. Talens Art Creation gouache is an opaque paint that you can thin, mix and blend with water. Gouache allows you to paint matt sections without leaving stripes or brush strokes. Because this paint dries within several minutes, it is highly practical and easy to use for large color blocks and fine details. Gouache is not waterproof when dry, so you can still rework the paint with a little water on your brush. The paint can be used on many grounds, such as paper, canvas, cardboard and wood. Gouache is known for its color intensity, which has made the paint popular among artists, designers and illustrators. Sold as 2 sets for a total of 24-tubes.


  • Gouache is an opaque paint that you can thin
  • Gouache is not waterproof when dry
  • Gouache is known for its color intensity
  • Can be used on many grounds, such as paper, canvas, cardboard and wood
  • 12 tubes per set, sold as 2 sets, 24 tubes total

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.