
Mixed Media Paper Pad, Spiral Bound, 98lbs, 11'' x 14'', 40 Sheets
Mfr # 9312803M
Zoro # G221735580
product price: $30.39
/eaKey Features
Includes
1 Mixed Media Pad
Binding
Wire
Material
Mixed-media paper
Paper Weight
98lb/160gsm
Paper Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9312803M
Zoro #
G221735580
UPC #
-
Country of Origin
United States
Details
Includes
1 Mixed Media Pad
Binding
Wire
Material
Mixed-media paper
Paper Weight
98lb/160gsm
Paper Color
White
Color
White
Description
Talens Art Creation Mixed Media Paper pads are student-grade paper for wet or dry media including acrylic, watercolor, gouache, ink, markers, pencils and more. 98 lb./160 gsm, acid-free sheets. Spiral bound and perforated for easy sheet removal. 40 sheets per pad.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.