Mixed Media Paper Pad, Spiral Bound, 98lbs, 5.5'' x 8.5'', 40 Sheets, 3PK

  • Mfr # 9312801M

  • Zoro # G621734169


product price: $47.59
/pk 3, $15.86/ea

Key Features

Material
Watercolor Paper
Color
White
Binding
Wire
Paper Color
White
Paper Weight
98lb/160gsm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9312801M
Zoro #
G621734169
UPC #
-
Country of Origin
United States

Details

Material
Watercolor Paper
Color
White
Binding
Wire
Paper Color
White
Paper Weight
98lb/160gsm
Includes
3 Mixed Media Pads

Description

Talens Art Creation Mixed Media Paper pads are student-grade paper for wet or dry media including acrylic, watercolor, gouache, ink, markers, pencils and more. 98 lb./160 gsm, acid-free sheets. Spiral bound and perforated for easy sheet removal. 40 sheets per pad. Sold as a pack of 3.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.