
Mixed Media Paper Pad, Spiral Bound, 98lbs, 9'' x 12'', 40 Sheets, 3PK
Mfr # 9312802M
Zoro # G021735339
product price: $55.15
/pk 3, $18.38/eaKey Features
Binding
Wire
Paper Weight
98lb/160gsm
Includes
3 Mixed Media Pads
Paper Color
White
Material
Mixed-media paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9312802M
Zoro #
G021735339
UPC #
-
Country of Origin
United States
Details
Binding
Wire
Paper Weight
98lb/160gsm
Includes
3 Mixed Media Pads
Paper Color
White
Material
Mixed-media paper
Color
White
Description
Talens Art Creation Mixed Media Paper pads are student-grade paper for wet or dry media including acrylic, watercolor, gouache, ink, markers, pencils and more. 98 lb./160 gsm, acid-free sheets. Spiral bound and perforated for easy sheet removal. 40 sheets per pad. Sold as a pack of 3.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.