Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Paint Set, 12mL, 12-Color Set, 2PK

  • Mfr # 9020112M

  • Zoro # G116254813


product price: $35.75
/pk 2, $17.88/ea

Key Features

Color
Assorted
Includes
24 Tubes
Recommended Grade
Grade 8+
Recommended Age
13+ years
Paint Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020112M
Zoro #
G116254813
UPC #
194629154463
Country of Origin
Netherlands

Details

Item
Oil Paint
Color
Assorted
Includes
24 Tubes
Recommended Grade
Grade 8+
Recommended Age
13+ years
Paint Type
Oil

Description

This oil color set offers a great basic palette of colors to create various paintings with. With their convenient size, these tubes are ideal to have in your studio or to take with you while you travel. Each set includes 12 x 12 ml tubes 105 Titanium White - 205 Lemon Yellow Primary - 200 Yellow - 334 Scarlet - 318 Carmine - 504 Ultramarine - 530 Sevres Blue - 662 Permanent Green - 227 Yellow Ochre - 411 Burnt Sienna - 409 Burnt Umber - 701 Ivory Black. Talens Art Creation oil color is a versatile type of paint that you can use both thin and very pasty. The paint is made of pigments and vegetable oil and offers intense colors. These oil colors are suitable for all oil painting techniques, such as wet on wet, layered painting and glazing. Oil paints are known for their slow drying time. This means the paint allows you to continue correcting and painting for a long time, it dries exactly as applied with sharp brush strokes and no volume loss or change in color. With oil colors, you know exactly what the end result will be! Sold as 2 sets for a total of 24-tubes.


  • Versatile type of paint that you can use both thin and very pasty
  • Made of pigments and vegetable oil
  • Suitable for all oil painting techniques
  • Oil paints are known for their slow drying time
  • 12 tubes per set, sold as 2 sets, 24 tubes total

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.