
Sketchbook, 80 Sheets, 90lbs, Fresh Mint Cover, 3.5'' x 5.5'', 5PK
Mfr # 9314031M
Zoro # G321734520
product price: $47.59
/pk 5, $9.52/eaKey Features
Binding
Hardbound
Material
Paper Sketchbook
Paper Color
Cream
Paper Weight
90lb/140gsm
Color
Cream Paper, Fresh Mint Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9314031M
Zoro #
G321734520
UPC #
-
Country of Origin
China
Details
Binding
Hardbound
Material
Paper Sketchbook
Paper Color
Cream
Paper Weight
90lb/140gsm
Color
Cream Paper, Fresh Mint Cover
Includes
5 Sketchbooks
Description
Talens Art Creation sketchbooks are sturdy, hard-bound sketchbooks perfect for drawing, journaling, urban sketching, field studies and more! Ideal for use with pencil, pastel, acrylics, gouache, ink, charcoal, and light washes of wet media. They contain 80 pages of off-white, acid-free, 140 g/mSqrd paper and are available in a variety of sizes and colors, so you can find the perfect sketchbook for your needs. Sold as a pack of 5.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.