Sketchbook, 80 Sheets, 90lbs, Pastel Pink Cover, 8.3'' x 11.7'' (A4), 2PK

  • Mfr # 9314013M

  • Zoro # G021734844


product price:  $47.35
/pk 2, $23.68/ea

Key Features

Color
Cream Paper, Pink Cover
Paper Weight
90lb/140gsm
Paper Color
Cream
Binding
Hardbound
Includes
2 Sketchbooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9314013M
Zoro #
G021734844
UPC #
194629154661
Country of Origin
China

Details

Color
Cream Paper, Pink Cover
Paper Weight
90lb/140gsm
Paper Color
Cream
Binding
Hardbound
Includes
2 Sketchbooks
Material
Paper Sketchbook

Description

Talens Art Creation sketchbooks are sturdy, hard-bound sketchbooks perfect for drawing, journaling, urban sketching, field studies and more! Ideal for use with pencil, pastel, acrylics, gouache, ink, charcoal, and light washes of wet media. They contain 80 pages of off-white, acid-free, 140 g/mSqrd paper and are available in a variety of sizes and colors, so you can find the perfect sketchbook for your needs. Sold as a pack of 2.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.