Sketchbook, 80 Sheets, 90lbs, Pastel Violet Cover, 3.5'' x 5.5'', 5PK

  • Mfr # 9314131M

  • Zoro # G221735481


product price:  $47.59
/pk 5, $9.52/ea

Key Features

Includes
5 Sketchbooks
Color
Cream Paper, Pastel Violet Cover
Paper Color
Cream
Binding
Hardbound
Paper Weight
90lb/140gsm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9314131M
Zoro #
G221735481
UPC #
-
Country of Origin
China

Details

Includes
5 Sketchbooks
Color
Cream Paper, Pastel Violet Cover
Paper Color
Cream
Binding
Hardbound
Paper Weight
90lb/140gsm
Material
Paper Sketchbook

Description

Talens Art Creation sketchbooks are sturdy, hard-bound sketchbooks perfect for drawing, journaling, urban sketching, field studies and more! Ideal for use with pencil, pastel, acrylics, gouache, ink, charcoal, and light washes of wet media. They contain 80 pages of off-white, acid-free, 140 g/mSqrd paper and are available in a variety of sizes and colors, so you can find the perfect sketchbook for your needs. Sold as a pack of 5.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.