
Soft Pastel Set, 24-Piece Set
Mfr # 9029024M
Zoro # G022065275
product price: $30.39
/eaKey Features
Includes
24 Pastel Sticks
Material
Soft Pastels
Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9029024M
Zoro #
G022065275
UPC #
-
Country of Origin
China
Details
Includes
24 Pastel Sticks
Material
Soft Pastels
Color
Assorted
Description
This soft pastel set with 24 colors offers a great basic palette of colors to create various drawings with. The pastels come in convenient packaging with a plastic tray and cardboard sleeve to keep them neat and organized, so they are great to have in your studio or to take with you. The soft pastels are also available in sets of 12 and 36 colors. Contents: 24 pastels (100 White - 205 Lemon Yellow (Primary) - 200 Yellow - 202 Deep Yellow - 235 Orange - 398 Naphthol Red Light - 337 Magenta - 318 Carmine - 316 Venetian Rose - 536 Violet - 570 Phthalo Blue - 535 Cerulean Blue (Phthalo) - 504 Ultramarine - 640 Bluish Green - 551 Sky Blue Light - 617 Yellowish Green - 615 Emerald Green - 602 Deep Green - 668 Chromium Oxide Green - 227 Yellow Ochre - 411 Burnt Sienna - 408 Raw Umber - 706 Deep Grey - 700 Black). Talens Art Creation soft pastels are soft dry pastels that you can use to draw in a picturesque manner. Soft pastels are made with high-quality pigments offering vivid and intense colors with a powdery, velvet finish. The pastels are easy to apply and blend. Easily mix colors using your fingers, a cotton bud or a brush. The handy square shape makes these pastels great for both large areas and fine details (using the point of the square). Soft pastels can be used on various surfaces, including paper and cardboard, as long as the surface has a bit of texture for the pigments to adhere to. Talens Art Creation also offers special pastel paper in different colors and structures to make sure you make the best out of these pastels.
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.