Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watercolor Paint Set, 12mL, 12-Color Set, 2PK

  • Mfr # 9022012M

  • Zoro # G316254682


product price: $35.75
/pk 2, $17.88/ea

Key Features

Color
Assorted
Includes
24 Tubes
Paint Type
Watercolor
Recommended Age
13+ years
Opacity
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9022012M
Zoro #
G316254682
UPC #
194629154562
Country of Origin
Netherlands

Details

Item
Watercolor Paint
Color
Assorted
Includes
24 Tubes
Paint Type
Watercolor
Recommended Age
13+ years
Opacity
Transparent
Recommended Grade
Grade 8+

Description

This watercolor set offers a great basic palette of colors to create various paintings with. Because of their convenient size, these tubes are ideal to have in your studio or to take with you while you travel. Each set includes 12 x 12 ml tubes 108 Chinese White - 200 Yellow - 334 Scarlet - 326 Alizarin Crimson - 504 Ultramarine - 535 Cerulean Blue Phthalo - 617 Yellowish Green - 602 Deep Green - 227 Yellow Ochre - 411 Burnt Sienna - 409 Burnt Umber - 708 Paynes Grey. Talens Art Creation watercolor is a transparent paint that is applied thinned with water. The more water you use, the lighter the color of the paint becomes. As a result, you can work with many transparent layers on top of one another to create beautiful color effects. Watercolors are not waterproof when dry, so you can rework the paint using water if necessary. Use these colors on dry paper to create sharp details and wet your paper to let the colors flow gently and create seamless color transitions. Sold as 2 sets for a total of 24-tubes.


  • Watercolor is a transparent paint that is applied thinned with water
  • Watercolors are not waterproof when dry
  • Use on dry paper to create sharp details
  • Use on wet paper to let the colors flow gently and create seamless color transitions
  • 12 tubes per set, sold as 2 sets, 24 tubes total

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.