Watercolor Paper Pad, 90lbs, 11'' x 15'', 15 Sheets, 3PK

  • Mfr # 9317802M

  • Zoro # G621734732


product price: $62.69
/pk 3, $20.90/ea

Key Features

Paper Weight
90lb/190gsm
Color
White
Paper Color
White
Material
Watercolor Paper
Includes
3 Watercolor Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9317802M
Zoro #
G621734732
UPC #
-
Country of Origin
United States

Details

Paper Weight
90lb/190gsm
Color
White
Paper Color
White
Material
Watercolor Paper
Includes
3 Watercolor Pads
Binding
Glue

Description

Talens Art Creation Cold Press Watercolor Paper Pads are student-grade 90 lb./190 gsm, acid-free paper specially prepared for use with watercolor. Glue bound on one side, 15 sheets per pad. Sold as a pack of 3.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.