Zoro Homepage

Watercolor Pocketbox , 12-Pan Set

  • Mfr # 9022112M

  • Zoro # G916254761


product price: $36.35
/ea

Key Features

Color
Assorted
Includes
12 Watercolor Pans, Travel-Size Watercolor Brush, Sponge
Opacity
Transparent
Paint Type
Watercolor
Recommended Grade
Grade 8+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9022112M
Zoro #
G916254761
UPC #
-
Country of Origin
Netherlands

Details

Item
Watercolor Paint
Color
Assorted
Includes
12 Watercolor Pans, Travel-Size Watercolor Brush, Sponge
Opacity
Transparent
Paint Type
Watercolor
Recommended Grade
Grade 8+
Recommended Age
13+ years

Description

This convenient set of watercolors contains everything you need to paint beautiful watercolor paintings on the go! The sturdy plastic pocket box contains 12 pans of watercolor paint, a travel-size watercolor brush and a sponge to quickly clean your brush with. The lid has plenty of space to mix your colors on. Since the box is so conveniently sized, you can take it with you everywhere you go to create wonderful plein air paintings. Contents: 12 pans 108 Chinese White - 205 Lemon Yellow Primary - 200 Yellow - 311 Vermilion - 326 Alizarin Crimson - 535 Cerulean Blue Phthalo - 504 Ultramarine - 617 Yellowish Green - 602 Deep Green - 227 Yellow Ochre - 409 Burnt Umber - 708 Paynes Grey, reversible brush, sponge. Talens Art Creation watercolor is a transparent paint that is applied thinned with water. The more water you use, the lighter the color of the paint becomes. As a result, you can work with many transparent layers on top of one another to create beautiful color effects. Watercolors are not waterproof when dry, so you can rework the paint using water if necessary. Use these colors on dry paper to create sharp details and wet your paper to let the colors flow gently and create seamless color transitions.


  • Watercolor is a transparent paint that is applied thinned with water
  • Watercolors are not waterproof when dry
  • Use on dry paper to create sharp details
  • Use on wet paper to let the colors flow gently and create seamless color transitions

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.