Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FILL IN THE BLEEP - Fun & Educational Game for Kids

  • Mfr # 4225

  • Zoro # G415621330


product price: $32.75
/ea

Key Features

Includes
Box, Game Board, Components, Instructions
Recommended Age
13+ years
Color
Multi-color
Recommended Grade
Grade 8+
Material
Box, Board, Cards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4225
Zoro #
G415621330
UPC #
23151042255
Country of Origin
United States

Details

Includes
Box, Game Board, Components, Instructions
Recommended Age
13+ years
Color
Multi-color
Recommended Grade
Grade 8+
Material
Box, Board, Cards

Description

Fill in the Bleep is the single answer card game that creates a thousand laughs. Players are dealt BLEEP cards and are presented a sentence with a missing word. Players then fill in the blank with their best BLEEP card based on the die roll, Funniest, Quirkiest, Choice. The dealer will then Fill in the BLEEP with the best submission. But beware of action cards that can change the game in an instant. Be the first to get rid of all of your BLEEP cards and you WIN! Fill in the BLEEP will bring brow raising, crazy, zany far out fun. For 3+ players, ages 13 and up.


  • Hilarious Card Game: Players fill in the blank with their best BLEEP card, creating a thousand laughs.
  • Interactive Gameplay: Action cards can change the game in an instant, keeping players on their toes.
  • Fun for Everyone: Perfect for parties and family game nights, providing endless entertainment.
  • Easy to Learn: Simple rules make it accessible for players of all ages.
  • High-Quality Materials: Durable game components ensure long-lasting fun.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.