Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

From the Gecko - Fun & Educational Board Game for Kids

  • Mfr # 330

  • Zoro # G415621347


product price: $26.25
/ea

Key Features

Color
Multi-color
Includes
Box, Game Board, Components, Instructions
Recommended Grade
Grade K+
Recommended Age
5+ years
Material
Box, Board, Cards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330
Zoro #
G415621347
UPC #
23151003300
Country of Origin
United States

Details

Color
Multi-color
Includes
Box, Game Board, Components, Instructions
Recommended Grade
Grade K+
Recommended Age
5+ years
Material
Box, Board, Cards

Description

Players race to build their gecko first. While doing so they learn color recognition, math skills and another language. From the Gecko is a unique speed math game that focuses the player on understanding numbers and making quick decisions. When a child receives stimulus to think, neural bridges are created and those that are developed are reinforced. As more neural bridges are formed, more intellect is developed. For ages 5 to adult, 2-6 players.


  • Color Recognition and Math Skills: Players race to build their gecko, learning color recognition and math skills.
  • Bilingual Learning: Incorporates bilingual learning, enhancing language skills in a fun, interactive way.
  • Engaging Gameplay: Provides a unique learning experience through building and racing activities.
  • Perfect for Young Kids: Designed for ages 4 and up, making it suitable for young players.
  • Family and Classroom Fun: Ideal for family game nights and educational settings, promoting interactive learning.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.