Zoro Homepage

Ha-Choo - Fun & Interactive Sneezing Game for Kids

  • Mfr # 312

  • Zoro # G715621344


product price: $22.29
/ea

Key Features

Includes
Box, Game Board, Components, Instructions
Recommended Grade
Grade PK+
Material
Box, Board, Cards
Recommended Age
4+ years
Color
Multi-color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312
Zoro #
G715621344
UPC #
23151003126
Country of Origin
United States

Details

Includes
Box, Game Board, Components, Instructions
Recommended Grade
Grade PK+
Material
Box, Board, Cards
Recommended Age
4+ years
Color
Multi-color

Description

Ha Choo is an exciting board game, designed to be both educational and fun, with the emphasis on fun! All players start out with fevers-the first one to reduce their fever back to normal with the proper ingredients is the winner! The excitement is generated in three ways: players collect playing cards, players reduce their fevers on their own thermometer by discarding cards, and players participate vocally when they land on special spaces! Ha Choo will teach the basic principles of good health and can reduce the worry and questions about first doctor's office visits. Ages 4 and Up, 2 to 4 Players


  • Exciting Health Education: Players learn the basics of good health while having fun reducing their fevers to win.
  • Interactive Gameplay: Collect Cards reduce fevers on a personal thermometer, and participate vocally on special spaces.
  • Fun and Educational: Teaches the principles of good health and alleviates worries about first doctor visits.
  • Engaging for Young Children: Designed for ages 4 and up, making it suitable for young players.
  • Perfect for Family Play: Accommodates 2 to 4 players, ideal for family game nights and educational activities.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.