Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ITS BUNCO TIME - Fun & Educational Game for Kids

  • Mfr # 2100

  • Zoro # G015621266


product price: $22.19
/ea

Key Features

Recommended Grade
Grade 5+
Material
Box, Board, Cards
Includes
Box, Bell, Dice, Pads, Instructions
Recommended Age
10+ years
Color
Multi-color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100
Zoro #
G015621266
UPC #
23151021007
Country of Origin
United States

Details

Recommended Grade
Grade 5+
Material
Box, Board, Cards
Includes
Box, Bell, Dice, Pads, Instructions
Recommended Age
10+ years
Color
Multi-color

Description

The Original Game of Dice Instant Party in a Box - Just add People! Sanctioned by the World Bunco Association A game of dice, luck, & prizes. Ring the bell, roll the dice and your partner cheers you on as you accumulate points. The pace gets faster as your opponent takes the dice and rolls to try to beat your score. The bell is rung, you've won the round - change partners and continue on with the excitement. Join the thousands of people who have formed their own Bunco clubs and host parties monthly throughout the year! Ages 10 to Adult, 4 to 12 Players.


  • Exciting Dice Game: Ring the bell, roll the dice, and accumulate points in this fast-paced game.
  • All-Inclusive Party Game: Sanctioned by the World Bunco Association®, perfect for hosting Bunco parties.
  • Perfect for Groups: Accommodates 4 to 12 players, making it ideal for large gatherings.
  • Easy to Learn: Simple rules ensure that players of all ages can join in the fun.
  • Endless Entertainment: Provides hours of fun with friends and family, making it a great party game.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.