Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JERK - Fun & Educational Game for Kids

  • Mfr # 4260

  • Zoro # G415621279


product price: $23.39
/ea

Key Features

Material
Box, Board, Cards
Color
Multi-color
Recommended Age
8+ years
Includes
Box, Game Board, Components, Instructions
Recommended Grade
Grade 3+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4260
Zoro #
G415621279
UPC #
23151042606
Country of Origin
China

Details

Material
Box, Board, Cards
Color
Multi-color
Recommended Age
8+ years
Includes
Box, Game Board, Components, Instructions
Recommended Grade
Grade 3+

Description

THE SALM, SHOT-FAKE EM' OUT BEAD GAME! Jerk is the all-in, all-out silly bead on a string game of psych-out! The party will be roaring with laughter when players try to escape the megaphone each round and JERK their bead to safety. All players start each round with their bead in the center ring. To avoid capture, JERK your bead to safety when a 7, 11 or doubles is rolled by the SLAMMER, the player trying to trap you. For every successful bead escape players receive a token from the SLAMMER. But be weary of the Fake-Out! The SLAMMER can yell, scream and shout out false numbers to confuse players. If you pull away by mistake YOU pay the SLAMMER. Winner takes all in the frantic game of reflexes. For 3-6 players, ages 8+.


  • Silly Bead Game: Players try to escape the megaphone each round and jerk their bead to safety.
  • Interactive and Fun: Combines quick reflexes and psych-out strategies for a unique game experience.
  • Perfect for Parties: Provides hours of laughter and entertainment for party gatherings.
  • Easy to Learn: Simple rules make it accessible for players of all ages.
  • High-Quality Materials: Durable game components ensure long-lasting fun.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.