Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PICTURE THIS - Fun & Educational Game for Kids

  • Mfr # 1535

  • Zoro # G615621345


product price: $26.25
/ea

Key Features

Material
Box, Board, Cards
Color
Multi-color
Includes
Box, Game Board, Components, Instructions
Recommended Age
13+ years
Recommended Grade
Grade 8+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1535
Zoro #
G615621345
UPC #
836156001062
Country of Origin
United States

Details

Material
Box, Board, Cards
Color
Multi-color
Includes
Box, Game Board, Components, Instructions
Recommended Age
13+ years
Recommended Grade
Grade 8+

Description

Picture This is so much fun you won't be able to stop playing. Teams of two players or more compete to gain points in 3 fun-filled rounds by guessing Picture Words. Think quick because your team only has 45 seconds to get the answer! Better ask for clues! Read the category and shout out your answers! The first team to gain the most points and advance to the end of the board game is the winner!


  • Fun-Filled Team Game: Teams compete to guess Picture Words in three exciting rounds.
  • Quick Thinking Required: Teams have only 45 seconds to guess the answer, adding excitement to the game.
  • Interactive and Engaging: Players read categories and shout out answers, promoting active participation.
  • Perfect for Gatherings: Ideal for parties and family game nights, ensuring endless fun.
  • Easy to Learn: Simple rules make it accessible for players of all ages.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.