Zoro Homepage

BACON BIN GREASE HOLDER

  • Mfr # 00544

  • Zoro # G014836418


product price: $18.89
/ea
Sold in multiples of 2 for $37.78

Key Features

Material
Silicone
Includes
Bacon Bin Grease Holder
Width
3.625 in
Length
3.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00544
Zoro #
G014836418
UPC #
818876013006
Country of Origin
China

Dimensions

Width
3.625 in
Length
3.625 in

Details

Material
Silicone
Includes
Bacon Bin Grease Holder

Description

Talisman Designs Bacon Bin Grease Holder for safely straining, cooling, and storing used bacon grease Made from FDA-approved, BPA-free silicone; measures 4-inches x 3.5-inches; non-stick and heat safe to 500-degrees Fahrenheit Built-in strainer removes particles from used bacon grease; non-stick surface releases contents easily; lid seals in cooled grease for easy storage Flexible enough to pop out fully cooled grease for easy disposal; allow grease to cool completely then squeeze out contents into the trash Sturdy enough to prevent hot grease from spilling and store for use in future cooking; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.