
CORN BOATS SET OF 4
Mfr # 3181
Zoro # G815573307
product price: $13.09
/eaSold in multiples of 2 for $26.18
Key Features
Overall Width
3 in
Overall Length
9.5 in
Material
Plastic
Includes
Corn Boats Set Of 4
For Use With
Corn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3181
Zoro #
G815573307
UPC #
729708004898
Country of Origin
China
Dimensions
Overall Width
3 in
Overall Length
9.5 in
Details
Material
Plastic
Includes
Corn Boats Set Of 4
For Use With
Corn
Description
Talisman Designs' Corn Boats cradle hot, buttery corn on the cob to keep it from rolling away and to contain the mess Made from BPA-free nylon; sturdy, durable, and nest for compact storage; set of 4; each measures 12 x 3 x 2-inches Elevated sides hold in buttery ears of corn to keep tables clean; amply sized for extra-large ears of corn; contoured ends to accommodate corn holders Curved sides make it easy to re-roll corn in melted butter; flat base keeps boats steady during use; holds ears between bites to contain the drips Enjoy fresh sweet corn without the mess for entertaining, barbecues, family dinners, picnics, and more; top-rack dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.