Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MADE W LOVE PIE CRUST CUTTER

  • Mfr # 1566

  • Zoro # G814836427


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Material
Plastic
Width
0.5 in
Includes
Made W Love Pie Crust Cutter
For Use With
Pie crust, fondant,
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1566
Zoro #
G814836427
UPC #
729708015665
Country of Origin
China

Dimensions

Width
0.5 in
Length
4.5 in

Details

Material
Plastic
Includes
Made W Love Pie Crust Cutter
For Use With
Pie crust, fondant,

Description

Talisman's Pie Top Crust Cutter creates intricate pie tops for stunning pies with professional-looking results at a fraction of the effort Made from BPA-free plastic; compact semi-circle design is easy to store; measures 4.5 x 0.5 x 8.75-inches Cleanly punch out delicate details from dough without it tearing; ideal for store-bought and homemade pie crust dough, pastry dough, and fondant Functions like a large cookie cutter; press into half of the rolled dough round then rotate cutter and press the second half of the design Bake impressive pies with a Made With Love message for birthdays, holidays,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.