Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICROWAVE BACON TRAY

  • Mfr # 5362

  • Zoro # G514836420


product price: $25.95
/ea

Key Features

Material
FDA-Approved Silicone / Stainless Steel Wire Frame
For Use With
Bacon, sausage, hot dogs,
Includes
Microwave Bacon Tray
Width
9.5 in
Length
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362
Zoro #
G514836420
UPC #
729708053629
Country of Origin
China

Dimensions

Width
9.5 in
Length
12.75 in

Details

Material
FDA-Approved Silicone / Stainless Steel Wire Frame
For Use With
Bacon, sausage, hot dogs,
Includes
Microwave Bacon Tray

Description

Talisman Designs' Microwave Bacon Tray bakes strips of crispy bacon in the microwave or oven without the mess Made from silicone and stainless steel; sturdy and durable; microwave and oven safe to 500-degrees Fahrenheit; measures 12.75 x 9.5 x 0.75-inches Raised ridges elevate bacon to distribute heat evenly and allow fat to drip away for crispier results; adjust cook times for desired crispiness Built-in spout pours collected grease for disposal or storage for later use; encapsulated metal frame for secure handling; drain excess fat as needed Stand-alone design with metal frame is sturdy enough to use and maneuver without a baking sheet; non-stick and dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.