Zoro Homepage

CNC Bushing, 0.375in.dia, 2.359in.L, 1 Hole

  • Mfr # BBV1250375

  • Zoro # G0249098


product price: $40.39
/ea

Key Features

Outside Dia.
1 1/4 in
Inside Dia.
3/8 in
Length Under Head
2.359 in
Length under Head
0.154 in
Set Screw Slot Length
1 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBV1250375
Zoro #
G0249098
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1 1/4 in
Inside Dia.
3/8 in
Length Under Head
2.359 in
Length under Head
0.154 in
Set Screw Slot Length
1 31/32 in
Overall Length
2 23/64 in
Inside Diameter
3/8 in
Outside Diameter
1 1/4 in

Details

Item
Toolholder Bushing
Number of Set Screw Holes
1
Standards
ISO 9001:2000
Features
Can Be Used with a Variety of Set Screw Configurations, Designed with a Long Slot for Direct Tool Clamping to Allow for Positive Alignment of the Tool Cutting Edge
Style Designation
CV
Bushing Trade Letter
CV
Bushing Type
Slot
Number of Holes or Slots
1

Description

Toolholder Bushing, Style Designation CV, Outside Dia. 1 1/4 in, Inside Dia. 3/8 in, Length Under Head 0.154 in, Number of Set Screw Holes 1, Set Screw Slot Length 1 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.