Zoro Homepage

CNC Bushing, 0.375in.dia, 2.766in.L, 1 Hole

  • Mfr # BBV1500375

  • Zoro # G0249028


product price: $46.95
/ea

Key Features

Outside Dia.
1 1/2 in
Inside Dia.
3/8 in
Length Under Head
2.766 in
Length under Head
0.158 in
Set Screw Slot Length
2 23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBV1500375
Zoro #
G0249028
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1 1/2 in
Inside Dia.
3/8 in
Length Under Head
2.766 in
Length under Head
0.158 in
Set Screw Slot Length
2 23/64 in
Outside Diameter
1 1/2 in
Inside Diameter
3/8 in
Overall Length
2 49/64 in

Details

Item
Toolholder Bushing
Number of Set Screw Holes
1
Standards
ISO 9001:2000
Features
Can Be Used with a Variety of Set Screw Configurations, Designed with a Long Slot for Direct Tool Clamping to Allow for Positive Alignment of the Tool Cutting Edge
Style Designation
CV
Bushing Trade Letter
CV
Number of Holes or Slots
1
Bushing Type
Slot

Description

Toolholder Bushing, Style Designation CV, Outside Dia. 1 1/2 in, Inside Dia. 3/8 in, Length Under Head 0.158 in, Number of Set Screw Holes 1, Set Screw Slot Length 2 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.