Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNC Bushing, 0.625in.dia, 2.750in.L, 1 Hole

  • Mfr # BBC1000625

  • Zoro # G0249509


product price: $39.59
/ea

Key Features

Outside Dia.
1 in
Inside Dia.
5/8 in
Length Under Head
2.750 in
Length under Head
0.132 in
Set Screw Slot Length
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBC1000625
Zoro #
G0249509
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1 in
Inside Dia.
5/8 in
Length Under Head
2.750 in
Length under Head
0.132 in
Set Screw Slot Length
2 3/8 in
Inside Diameter
5/8 in
Overall Length
2 3/4 in
Outside Diameter
1 in

Details

Item
Toolholder Bushing
Number of Set Screw Holes
1
Features
Can Be Used with a Variety of Set Screw Configurations, Designed with a Long Slot for Direct Tool Clamping to Allows for Positive Alignment of the Tool Cutting Edge
Style Designation
C
Standards
ISO 9001:2000
Bushing Type
Slot
Number of Holes or Slots
1
Bushing Trade Letter
C

Description

Toolholder Bushing, Style Designation C, Outside Dia. 1 in, Inside Dia. 5/8 in, Length Under Head 0.132 in, Number of Set Screw Holes 1, Set Screw Slot Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.