CNC Bushing, 0.625in.dia, 3.500in.L, 0 Hole
Mfr # BBB2000625
Zoro # G0249719
product price: $54.49
/eaKey Features
Outside Dia.
2 in
Inside Dia.
5/8 in
Length Under Head
3.500 in
Number of Set Screw Holes
0
Style Designation
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BBB2000625
Zoro #
G0249719
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
2 in
Inside Dia.
5/8 in
Length Under Head
3.500 in
Inside Diameter
5/8 in
Overall Length
3 1/2 in
Outside Diameter
2 in
Details
Item
Toolholder Bushing
Number of Set Screw Holes
0
Style Designation
B
Features
Designed with a Split and a Flat to Improve the Gripping Capacity of the Tool Shank
Standards
ISO 9001:2000
Number of Holes or Slots
0
Bushing Type
Split
Bushing Trade Letter
B
Description
Toolholder Bushing, Style Designation B, Outside Dia. 2 in, Inside Dia. 5/8 in, Length Under Head Not Applicable, Number of Set Screw Holes 0, Set Screw Slot Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.