Zoro Homepage

CNC Bushing, 0.625in.dia, 3.500in.L

  • Mfr # BBD2000625

  • Zoro # G0248809


product price: $73.29
/ea

Key Features

Outside Dia.
2 in
Inside Dia.
5/8 in
Length Under Head
3.500 in
Set Screw Hole Dia.
1 in
Number of Set Screw Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBD2000625
Zoro #
G0248809
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
2 in
Inside Dia.
5/8 in
Length Under Head
3.500 in
Set Screw Hole Dia.
1 in
Inside Diameter
5/8 in
Outside Diameter
2 in
Set Screw Hole Diameter
1 in
Overall Length
3 1/2 in

Details

Item
Toolholder Bushing
Number of Set Screw Holes
2
Hole Center to Center
1 1/2 in
Style Designation
DD
Features
Combines B-Style Split Bushing with J-Style with two set screw holes allowing DD Bushings to be used as either "B" or "J", Each Bushing Has a Split, a Flat and Either Two or Four Set Screw Holes
Standards
ISO 9001:2000
Bushing Type
Set Screw & Split
Bushing Trade Letter
DD
Set Screw Center-to-Head
1 1/2 in
Number of Holes or Slots
2
Set Screw Center-to-Center Distance
1 1/2 in

Description

Toolholder Bushing, Style Designation DD, Outside Dia. 2 in, Inside Dia. 5/8 in, Length Under Head Not Applicable, Hole Center to Center 1 1/2 in, Number of Set Screw Holes 2, Set Screw Hole Dia. 1 in, Set Screw Slot Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.