Zoro Homepage

CNC Bushing, 0.875in.dia, 2.500in.L, 0 Hole

  • Mfr # BBB1500875

  • Zoro # G0249825


product price: $44.89
/ea

Key Features

Outside Dia.
1 1/2 in
Inside Dia.
7/8 in
Length Under Head
2.500 in
Number of Set Screw Holes
0
Features
Designed with a Split and a Flat to Improve the Gripping Capacity of the Tool Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBB1500875
Zoro #
G0249825
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1 1/2 in
Inside Dia.
7/8 in
Length Under Head
2.500 in
Outside Diameter
1 1/2 in
Inside Diameter
7/8 in
Overall Length
2 1/2 in

Details

Item
Toolholder Bushing
Number of Set Screw Holes
0
Features
Designed with a Split and a Flat to Improve the Gripping Capacity of the Tool Shank
Standards
ISO 9001:2000
Style Designation
B
Bushing Trade Letter
B
Number of Holes or Slots
0
Bushing Type
Split

Description

Toolholder Bushing, Style Designation B, Outside Dia. 1 1/2 in, Inside Dia. 7/8 in, Length Under Head Not Applicable, Number of Set Screw Holes 0, Set Screw Slot Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.