Zoro Homepage

CNC Bushing, 0.875in.dia, 3.750in.L, 1 Hole

  • Mfr # BBZ2000875

  • Zoro # G0247917


product price: $72.59
/ea

Key Features

Outside Dia.
2 in
Inside Dia.
7/8 in
Length Under Head
3.750 in
Number of Set Screw Holes
1
Head Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBZ2000875
Zoro #
G0247917
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
2 in
Inside Dia.
7/8 in
Length Under Head
3.750 in
Head Thickness
3/4 in
Set Screw Slot Length
3 1/2 in
Overall Length
3 3/4 in
Inside Diameter
7/8 in
Outside Diameter
2 in

Details

Item
Toolholder Bushing
Number of Set Screw Holes
1
Features
Designed with a Long Slot and Two Set Screws in the Bushing Head, Provides Improved Rigidity and Reduces Chatter
Standards
ISO 9001:2000
Style Designation
Z
Bushing Trade Letter
Z
Bushing Type
Bolt Slot & Screw Hole
Number of Holes or Slots
1

Description

Toolholder Bushing, Style Designation Z, Outside Dia. 2 in, Inside Dia. 7/8 in, Length Under Head Not Applicable, Head Thickness 3/4 in, Number of Set Screw Holes 1, Set Screw Slot Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.