Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNC Bushing, 1.000in.dia, 3.000in.L, 1 Hole

  • Mfr # BBZ1251000

  • Zoro # G0248066


product price: $48.55
/ea

Key Features

Outside Dia.
1 1/4 in
Inside Dia.
1 in
Length Under Head
3.000 in
Set Screw Slot Length
2 5/8 in
Head Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBZ1251000
Zoro #
G0248066
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1 1/4 in
Inside Dia.
1 in
Length Under Head
3.000 in
Set Screw Slot Length
2 5/8 in
Head Thickness
5/8 in
Overall Length
3 in
Outside Diameter
1 1/4 in
Inside Diameter
1 in

Details

Item
Toolholder Bushing
Number of Set Screw Holes
1
Standards
ISO 9001:2000
Style Designation
Z
Features
Designed with a Long Slot and Two Set Screws in the Bushing Head, Provides Improved Rigidity and Reduces Chatter
Number of Holes or Slots
1
Bushing Type
Bolt Slot & Screw Hole
Bushing Trade Letter
Z

Description

Toolholder Bushing, Style Designation Z, Outside Dia. 1 1/4 in, Inside Dia. 1 in, Length Under Head Not Applicable, Head Thickness 5/8 in, Number of Set Screw Holes 1, Set Screw Slot Length 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.