Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNC Bushing, 1.250in.dia, 3.500in.L, 0 Hole

  • Mfr # BBB2001250

  • Zoro # G0249676


product price: $54.85
/ea

Key Features

Outside Dia.
2 in
Inside Dia.
1 1/4 in
Length Under Head
3.500 in
Number of Set Screw Holes
0
Standards
ISO 9001:2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBB2001250
Zoro #
G0249676
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
2 in
Inside Dia.
1 1/4 in
Length Under Head
3.500 in
Overall Length
3 1/2 in
Outside Diameter
2 in
Inside Diameter
1 1/4 in

Details

Item
Toolholder Bushing
Number of Set Screw Holes
0
Standards
ISO 9001:2000
Style Designation
B
Features
Designed with a Split and a Flat to Improve the Gripping Capacity of the Tool Shank
Bushing Trade Letter
B
Bushing Type
Split
Number of Holes or Slots
0

Description

Toolholder Bushing, Style Designation B, Outside Dia. 2 in, Inside Dia. 1 1/4 in, Length Under Head Not Applicable, Number of Set Screw Holes 0, Set Screw Slot Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.