Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNC Bushing, 3.000in.dia, 5.250in.L, 4 Hole

  • Mfr # BBD3503000

  • Zoro # G0248538


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3 1/2 in
Inside Dia.
3 in
Length Under Head
5.250 in
Hole Center to Center
2 1/2 in
Set Screw Hole Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBD3503000
Zoro #
G0248538
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
3 1/2 in
Inside Dia.
3 in
Length Under Head
5.250 in
Set Screw Hole Dia.
1 1/4 in
Inside Diameter
3 in
Set Screw Hole Diameter
1 1/4 in
Overall Length
5 1/4 in
Outside Diameter
3 1/2 in

Details

Item
Toolholder Bushing
Hole Center to Center
2 1/2 in
Number of Set Screw Holes
4
Features
Combines B-Style Split Bushing with J-Style with two set screw holes allowing DD Bushings to be used as either "B" or "J", Each Bushing Has a Split, a Flat and Either Two or Four Set Screw Holes
Style Designation
DD
Standards
ISO 9001:2000
Number of Holes or Slots
4
Set Screw Center-to-Center Distance
2 1/2 in
Set Screw Center-to-Head
2 1/2 in
Bushing Type
Set Screw & Split
Bushing Trade Letter
DD

Description

Toolholder Bushing, Style Designation DD, Outside Dia. 3 1/2 in, Inside Dia. 3 in, Length Under Head Not Applicable, Hole Center to Center 2 1/2 in, Number of Set Screw Holes 4, Set Screw Hole Dia. 1 1/4 in, Set Screw Slot Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.