Men's All Purpose Rubber Boot, Plain Toe, 13" Height, Black, 10

  • Mfr # 445L68

  • Zoro # G5626868


product price:  $17.99
/pr

Key Features

Rubber Boot Style
Mid-Calf
Size
10
Safety Criteria
Oil-Resistant Sole, Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
General Use
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
445L68
Zoro #
G5626868
UPC #
-
Country of Origin
United States

Dimensions

Size
10
Height
13"
Boot Height
15 in
Boot Height Adjustment
Standard Height
Footwear Size
10

Details

Rubber Boot Style
Mid-Calf
Safety Criteria
Oil-Resistant Sole, Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
Color
Black
Predominant Footwear Color
Black
Item
Rubber Boot
Series
All Purpose
Upper Material
PVC
Footwear Shank
No
Footwear Application
General Purpose
Style Number
45566
Insulation Type
None
Insulated
No
Footwear Closure Type
Pull On
Midsole Material
PVC
Footwear Sole Pattern
Lug
For Outdoor Traction
No
Metatarsal Guard
No
Resists
Ammonium Hydroxide, Industrial Detergent, Lactic Acid, Milk, Sodium Hydroxide, Acetic Acid, Battery Acid, Hydrochloric Acid
Outsole Material
PVC
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Removable Insole
Yes
Closure Type
Pull On
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Shoe Style
Knee
Insole Material
EVA
Boot Color
Black
Footwear Brand
TALON TRAX
Insole Color
Gray
Footwear Closure
Pull-On

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 10, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.